SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 10W, S11 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0730003| Mfr #: 10S11/79

$3.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: IncandescentLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0730003 Mfr #: 10S11/79
Voltage: 120Bulb Technology: Incandescent
Light Appearance: 2700 to 2999K, Soft WhiteBulb Type: Miniature
Average Bulb Life: 1000 hr.Bulb Color Temp.: 2700K
Bulb Designation: 10S11/79/IFBulb Finish: Clear
Bulb Shape: S11Light Bulb Dia.: 1-3/8"
Lumens: 80Item: Incandescent Lamp
Watts: 10.0Bulb Base Type: Candelabra Screw (E12)
Bulb Primary Application: AppliancesMax. Overall Bulb Length: 2-1/4"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Dimmable: YesCountry of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape S11, 10.0 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 80, Bulb Finish Clear, Bulb Color Temp. 2700K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 10S11/79/IF, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application Appliances, Max. Overall Bulb Length 2-1/4 In., Light Bulb Dia. 1-3/8 In., Average Bulb Life 1000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews