GE LIGHTING 10W, S11 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0838817| Mfr #: 10S11N/F

$2.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 1000 hr.
Bulb Primary Application: Appliances
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0838817 Mfr #: 10S11N/F
Voltage: 120Average Bulb Life: 1000 hr.
Bulb Primary Application: AppliancesLight Bulb Dia.: 1-3/8"
Lumens: 79Bulb Finish: Frosted
Shatter-Resistant: NoMax. Overall Bulb Length: 2-11/32"
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 10S11N/F
Bulb Color Temp.: 2700KBulb Type: Miniature
Bulb Shape: S11Watts: 10.0
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Intermediate Screw (E17)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape S11, 10.0 Watts, Bulb Base Type Intermediate Screw (E17), Lumens 79, Bulb Finish Frosted, Bulb Color Temp. 2700K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 10S11N/F, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application Appliances, Max. Overall Bulb Length 2-11/32 In., Light Bulb Dia. 1-3/8 In., Average Bulb Life 1000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews