BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE LIGHTING 15W, S11 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1874442| Mfr #: 15S11/13

$3.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: ClearMax. Overall Bulb Length: 2-1/4"Light Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1874442 Mfr #: 15S11/13
Bulb Finish: ClearMax. Overall Bulb Length: 2-1/4"
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Candelabra Screw (E12)
Voltage: 120Light Bulb Dia.: 1-3/8"
Bulb Shape: S11Dimmable: Yes
Bulb Technology: IncandescentShatter-Resistant: No
Bulb Type: MiniatureBulb Designation: 15S11/13
Average Bulb Life: 750 hr.Watts: 15.0
Item: Incandescent LampBulb Primary Application: Appliances
Bulb Color Temp.: 3000KStandards: Meets 2012 Lighting Legislation Energy
Lumens: 115Country of Origin (subject to change): Korea, Republic of

Description

Incandescent Lamp, Bulb Shape S11, 15.0 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 115, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 15S11/13, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application Appliances, Max. Overall Bulb Length 2-1/4 In., Light Bulb Dia. 1-3/8 In., Average Bulb Life 750 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews