HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

GE LIGHTING 7.5W, S11 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1185913| Mfr #: 7 1/2S-130V

$2.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 130
Average Bulb Life: 1400 hr.
Bulb Primary Application: Appliances
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185913 Mfr #: 7 1/2S-130V
Voltage: 130Average Bulb Life: 1400 hr.
Bulb Primary Application: AppliancesLight Bulb Dia.: 1-3/8"
Lumens: 53Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 2-1/4"
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 7-1/2 S
Bulb Color Temp.: 2700KBulb Type: Miniature
Bulb Shape: S11Watts: 7.5
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Korea, Republic of

Description

Incandescent Lamp, Bulb Shape S11, 7.5 Watts, Bulb Base Type Medium Screw (E26), Lumens 53, Bulb Finish Clear, Bulb Color Temp. 2700K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 7-1/2 S, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application Appliances, Max. Overall Bulb Length 2-1/4 In., Light Bulb Dia. 1-3/8 In., Average Bulb Life 1400 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews