GE LIGHTING 8.0W, S11 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1366041| Mfr #: 7 1/2S/CW-130V

$2.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 1400 hr.
Light Bulb Dia.: 1-3/8"
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1366041 Mfr #: 7 1/2S/CW-130V
Average Bulb Life: 1400 hr.Light Bulb Dia.: 1-3/8"
Standards: Meets 2012 Lighting Legislation EnergyBulb Designation: 7-1/2 S/CW
Bulb Primary Application: AppliancesBulb Shape: S11
Bulb Finish: FrostedBulb Base Type: Medium Screw (E26)
Dimmable: YesShatter-Resistant: No
Light Appearance: 2700 to 2999K, Soft WhiteWatts: 8.0
Lumens: 39Voltage: 130
Max. Overall Bulb Length: 2-1/4"Bulb Technology: Incandescent
Bulb Color Temp.: 2700KBulb Type: Miniature
Country of Origin (subject to change): Multiple

Description

Incandescent Lamp, Bulb Shape S11, 8.0 Watts, Bulb Base Type Medium Screw (E26), Lumens 39, Bulb Finish Frosted, Bulb Color Temp. 2700K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 7-1/2 S/CW, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application Appliances, Max. Overall Bulb Length 2-1/4 In., Light Bulb Dia. 1-3/8 In., Average Bulb Life 1400 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews