BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE LIGHTING 10W, S6 Incandescent Light Bulb

GE LIGHTING| Zoro #: G2127885| Mfr #: 10S6/10-230v

$4.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: ClearMax. Overall Bulb Length: 1-7/8"Light Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2127885 Mfr #: 10S6/10-230v
Bulb Finish: ClearMax. Overall Bulb Length: 1-7/8"
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Candelabra Screw (E12)
Voltage: 230Light Bulb Dia.: 3/4"
Bulb Shape: S6Dimmable: Yes
Bulb Technology: IncandescentShatter-Resistant: No
Bulb Type: MiniatureBulb Designation: 10S6/10
Average Bulb Life: 1500 hr.Watts: 10.0
Item: Incandescent LampBulb Primary Application: Appliances
Bulb Color Temp.: 2700KStandards: Meets 2012 Lighting Legislation Energy
Lumens: 66Country of Origin (subject to change): Korea, Republic of

Description

Incandescent Lamp, Bulb Shape S6, 10.0 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 66, Bulb Finish Clear, Bulb Color Temp. 2700K, Incandescent, 230 Voltage, Shatter-Resistant No, Bulb Designation 10S6/10, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application Appliances, Max. Overall Bulb Length 1-7/8 In., Light Bulb Dia. 3/4 In., Average Bulb Life 1500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews