SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 6.0W, S6 Incandescent Light Bulb

GE LIGHTING| Zoro #: G2387621| Mfr #: 6S6-120V

$1.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimmable: YesItem:Max. Overall Bulb Length:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2387621 Mfr #: 6S6-120V
Dimmable: YesItem:
Max. Overall Bulb Length: Bulb Primary Application:
Bulb Base Type: Shatter-Resistant:
Bulb Designation: 6S6Standards:
Bulb Type: Bulb Color Temp.: 2800K
Bulb Technology: IncandescentLumens:
Light Appearance: Watts:
Voltage: Bulb Shape:
Bulb Finish: ClearLight Bulb Dia.:
Average Bulb Life: Country of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape S6, Bulb Base Type Candelabra Screw (E12), 120 Voltage, Appliances, 6.0 Watts, Bulb Type Miniature, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 1500 hr., 41 Lumens, Incandescent

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews