DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

GE LIGHTING 6.0W, S6 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1015481| Mfr #: 6S6-30V

$4.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 30
Average Bulb Life: 1500 hr.
Bulb Primary Application: Railroad
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1015481 Mfr #: 6S6-30V
Voltage: 30Average Bulb Life: 1500 hr.
Bulb Primary Application: RailroadLight Bulb Dia.: 3/4"
Lumens: 50Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 1-7/8"
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 6S6
Bulb Color Temp.: 2700KBulb Type: Miniature
Bulb Shape: S6Watts: 6.0
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Candelabra Screw (E12)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape S6, 6.0 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 50, Bulb Finish Clear, Bulb Color Temp. 2700K, Incandescent, 30 Voltage, Shatter-Resistant No, Bulb Designation 6S6, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application Railroad, Max. Overall Bulb Length 1-7/8 In., Light Bulb Dia. 3/4 In., Average Bulb Life 1500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews