KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 6.0W, S6 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1360265| Mfr #: 6S6/3

$5.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 5000 hr.
Bulb Primary Application: Appliances
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360265 Mfr #: 6S6/3
Voltage: 120Average Bulb Life: 5000 hr.
Bulb Primary Application: AppliancesLight Bulb Dia.: 3/4"
Lumens: 23Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 1-7/8"
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: Q235T4/3
Bulb Color Temp.: 3000KBulb Type: Miniature
Bulb Shape: S6Watts: 6.0
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Candelabra Screw (E12)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape S6, 6.0 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 23, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation Q235T4/3, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application Appliances, Max. Overall Bulb Length 1-7/8 In., Light Bulb Dia. 3/4 In., Average Bulb Life 5000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews