GE LIGHTING 6.0W, S6 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0663591| Mfr #: 6S6/7

$4.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Voltage: 120Average Bulb Life: 1500 hr.Bulb Primary Application: Appliances
Save 15%. Sign up for Z-mail.


Zoro #: G0663591 Mfr #: 6S6/7
Voltage: 120Average Bulb Life: 1500 hr.
Bulb Primary Application: AppliancesLight Bulb Dia.: 3/4"
Lumens: 41Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 1-13/16"
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 6S6/7
Bulb Color Temp.: 2700KBulb Type: Miniature
Bulb Shape: S6Watts: 6.0
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Intermediate Screw (E17)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Korea, Republic of


Incandescent Lamp, Bulb Shape S6, 6.0 Watts, Bulb Base Type Intermediate Screw (E17), Lumens 41, Bulb Finish Clear, Bulb Color Temp. 2700K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 6S6/7, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application Appliances, Max. Overall Bulb Length 1-13/16 In., Light Bulb Dia. 3/4 In., Average Bulb Life 1500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).