DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

GE LIGHTING 6.0W, S6 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1338285| Mfr #: 6S6DC-120V

$2.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 1500 hr.
Bulb Primary Application: Appliances
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1338285 Mfr #: 6S6DC-120V
Voltage: 120Average Bulb Life: 1500 hr.
Bulb Primary Application: AppliancesLight Bulb Dia.: 3/4"
Lumens: 45Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 1-13/16"
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 6S6/DC
Bulb Color Temp.: 2700KBulb Type: Miniature
Bulb Shape: S6Watts: 6.0
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Double Contact Bayonet (BA15d)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape S6, 6.0 Watts, Bulb Base Type Double Contact Bayonet (BA15d), Lumens 45, Bulb Finish Clear, Bulb Color Temp. 2700K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 6S6/DC, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application Appliances, Max. Overall Bulb Length 1-13/16 In., Light Bulb Dia. 3/4 In., Average Bulb Life 1500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews