SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 6.0W, S6 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1675737| Mfr #: 6S6DC-145V

$2.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 145Bulb Technology: IncandescentLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1675737 Mfr #: 6S6DC-145V
Voltage: 145Bulb Technology: Incandescent
Light Appearance: 2700 to 2999K, Soft WhiteBulb Type: Miniature
Average Bulb Life: 1500 hr.Bulb Color Temp.: 2700K
Bulb Designation: 6S6/DCBulb Finish: Clear
Bulb Shape: S6Light Bulb Dia.: 3/4"
Lumens: 45Item: Incandescent Lamp
Watts: 6.0Bulb Base Type: Double Contact Bayonet (BA15d)
Bulb Primary Application: AppliancesMax. Overall Bulb Length: 1-13/16"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Dimmable: YesCountry of Origin (subject to change): Korea, Republic of

Description

Incandescent Lamp, Bulb Shape S6, 6.0 Watts, Bulb Base Type Double Contact Bayonet (BA15d), Lumens 45, Bulb Finish Clear, Bulb Color Temp. 2700K, Incandescent, 145 Voltage, Shatter-Resistant No, Bulb Designation 6S6/DC, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application Appliances, Max. Overall Bulb Length 1-13/16 In., Light Bulb Dia. 3/4 In., Average Bulb Life 1500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews