BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE LIGHTING 6.0W, S6 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0651725| Mfr #: 6S6DC-75V

$6.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: ClearWatts: 6.0Bulb Base Type: Double Contact Bayonet (BA15d)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0651725 Mfr #: 6S6DC-75V
Bulb Finish: ClearWatts: 6.0
Bulb Base Type: Double Contact Bayonet (BA15d)Voltage: 75
Bulb Designation: 6S6DCBulb Shape: S6
Item: Incandescent LampLumens: 45
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 3/4"
Light Appearance: 3000 to 3999K, Warm WhiteShatter-Resistant: No
Dimmable: YesMax. Overall Bulb Length: 1-13/16"
Bulb Type: MiniatureBulb Color Temp.: 3000K
Average Bulb Life: 1500 hr.Bulb Primary Application: Appliances
Bulb Technology: IncandescentCountry of Origin (subject to change): Multiple

Description

Incandescent Lamp, Bulb Shape S6, 6.0 Watts, Bulb Base Type Double Contact Bayonet (BA15d), Lumens 45, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 75 Voltage, Shatter-Resistant No, Bulb Designation 6S6DC, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application Appliances, Max. Overall Bulb Length 1-13/16 In., Light Bulb Dia. 3/4 In., Average Bulb Life 1500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews