SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 15W, T10 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1771944| Mfr #: 15T10

$3.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Light Bulb Dia.: 1-1/4"Bulb Type: StandardStandards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1771944 Mfr #: 15T10
Light Bulb Dia.: 1-1/4"Bulb Type: Standard
Standards: Meets 2012 Lighting Legislation EnergyShatter-Resistant: No
Bulb Base Type: Medium Screw (E26)Lumens: 120
Light Appearance: 2700 to 2999K, Soft WhiteBulb Color Temp.: 2700K
Average Bulb Life: 2500 hr.Max. Overall Bulb Length: 5-5/8"
Bulb Primary Application: General PurposeItem: Incandescent Lamp
Bulb Designation: 15T10Dimmable: Yes
Bulb Finish: ClearWatts: 15.0
Bulb Technology: IncandescentBulb Shape: T10
Voltage: 120Country of Origin (subject to change): Mexico

Description

Incandescent Lamp, Bulb Shape T10, 15.0 Watts, Bulb Base Type Medium Screw (E26), Lumens 120, Bulb Finish Clear, Bulb Color Temp. 2700K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 15T10, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 5-5/8 In., Light Bulb Dia. 1-1/4 In., Average Bulb Life 2500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews