KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 30W, T10 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0273761| Mfr #: 6.6A/T10/1P 30W

$11.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Incandescent Lamp
Shatter-Resistant: No
Lumens: 400
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0273761 Mfr #: 6.6A/T10/1P 30W
Item: Incandescent LampShatter-Resistant: No
Lumens: 400Light Appearance: 2700 to 2999K, Soft White
Bulb Color Temp.: 2700KAverage Bulb Life: 1000 hr.
Watts: 30Dimmable: Yes
Bulb Designation: 6.6A/T10/1P 30WVoltage: 30
Light Bulb Dia.: 1-1/4"Bulb Base Type: Medium Prefocus (P28s)
Bulb Technology: IncandescentMax. Overall Bulb Length: 4"
Bulb Primary Application: AirportStandards: Meets 2012 Lighting Legislation Energy
Bulb Shape: T10Bulb Finish: Clear
Bulb Type: StandardCountry of Origin (subject to change): Mexico

Description

Incandescent Lamp, Bulb Shape T10, 30 Watts, Bulb Base Type Medium Prefocus (P28s), Lumens 400, Bulb Finish Clear, Bulb Color Temp. 2700K, Incandescent, 30 Voltage, Shatter-Resistant No, Bulb Designation 6.6A/T10/1P 30W, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application Airport, Max. Overall Bulb Length 4 In., Light Bulb Dia. 1-1/4 In., Average Bulb Life 1000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews