KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 40W, T10 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0565031| Mfr #: 40T10/F-120V

$3.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 1000 hr.
Bulb Primary Application: Display Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0565031 Mfr #: 40T10/F-120V
Voltage: 120Average Bulb Life: 1000 hr.
Bulb Primary Application: Display LightsLight Bulb Dia.: 1-1/4"
Lumens: 415Bulb Finish: Frosted
Shatter-Resistant: NoMax. Overall Bulb Length: 5-5/8"
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 40T10/F
Bulb Color Temp.: 2500KBulb Type: Standard
Bulb Shape: T10Watts: 40
Light Appearance: 1000 to 2699K, Very Warm WhiteBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Mexico

Description

Incandescent Lamp, Bulb Shape T10, 40 Watts, Bulb Base Type Medium Screw (E26), Lumens 415, Bulb Finish Frosted, Bulb Color Temp. 2500K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 40T10/F, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application Display Lights, Max. Overall Bulb Length 5-5/8 In., Light Bulb Dia. 1-1/4 In., Average Bulb Life 1000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews