GE LIGHTING 40W, T10 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1800757| Mfr #: 40T10/RVL CD1

$6.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 290
Bulb Shape: T10
Bulb Color Temp.: 2550K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1800757 Mfr #: 40T10/RVL CD1
Lumens: 290Bulb Shape: T10
Bulb Color Temp.: 2550KItem: Incandescent Lamp
Bulb Base Type: Medium Screw (E26)Light Bulb Dia.: 1-1/4"
Shatter-Resistant: NoBulb Primary Application: Plants and Aquariums
Bulb Type: StandardBulb Technology: Incandescent
Bulb Designation: 40T10/RVL CD1Dimmable: Yes
Standards: Meets 2012 Lighting Legislation EnergyLight Appearance: 1000 to 2699K, Very Warm White
Bulb Finish: Reveal(R)Average Bulb Life: 1000 hr.
Max. Overall Bulb Length: 5-5/8"Voltage: 120
Watts: 40Country of Origin (subject to change): Mexico

Description

Incandescent Lamp, Bulb Shape T10, 40 Watts, Bulb Base Type Medium Screw (E26), Lumens 290, Bulb Finish Reveal(R), Bulb Color Temp. 2550K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 40T10/RVL CD1, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application Plants and Aquariums, Max. Overall Bulb Length 5-5/8 In., Light Bulb Dia. 1-1/4 In., Average Bulb Life 1000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews