GE LIGHTING 200W, T14 Incandescent Light Bulb

GE LIGHTING |Zoro #: G0668893|Mfr #: 6.6A/T14P 200W

$60.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0668893 Mfr #: 6.6A/T14P 200W
Standards: Meets 2012 Lighting Legislation EnergyItem: Incandescent Lamp
Bulb Technology: IncandescentAverage Bulb Life: 1000 hr.
Shatter-Resistant: NoWatts: 200
Voltage: 30.3Bulb Type: Miniature
Bulb Designation: 6.6A/T14PLight Appearance: 3000 to 3999K, Warm White
Bulb Shape: T14Max. Overall Bulb Length: 5-3/4"
Bulb Base Type: Medium Prefocus (P28s)Bulb Color Temp.: 3000K
Light Bulb Dia.: 1-3/4"Bulb Primary Application: Airport
Country of Origin (subject to change): Mexico

Product Description

Incandescent Lamp, Bulb Shape T14, 200 Watts, Bulb Base Type Medium Prefocus (P28s), Lumens 4900, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 30.3 Voltage, Shatter-Resistant No, Bulb Designation 6.6A/T14P, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Bulb Primary Application Airport, Max. Overall Bulb Length 5-3/4 In., Light Bulb Dia. 1-3/4 In., Average Bulb Life 1000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Product Reviews