KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 6.0W, T4 1/2 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1075706| Mfr #: 6T4 1/2/1

$5.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 130
Average Bulb Life: 1500 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1075706 Mfr #: 6T4 1/2/1
Voltage: 130Average Bulb Life: 1500 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 3/4"
Lumens: 42Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 1-7/8"
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 6T4 1/2/1
Bulb Color Temp.: 2700KBulb Type: Miniature
Bulb Shape: T4-1/2Watts: 6.0
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Candelabra Screw (E12)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Korea, Republic of

Description

Incandescent Lamp, Bulb Shape T4-1/2, 6.0 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 42, Bulb Finish Clear, Bulb Color Temp. 2700K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 6T4 1/2/1, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 1-7/8 In., Light Bulb Dia. 3/4 In., Average Bulb Life 1500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews