SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 25W, T6 1/2 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0723012| Mfr #: 25T61/2DC-120v

$5.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: IncandescentLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0723012 Mfr #: 25T61/2DC-120v
Voltage: 120Bulb Technology: Incandescent
Light Appearance: 2700 to 2999K, Soft WhiteBulb Type: Miniature
Average Bulb Life: 1000 hr.Bulb Color Temp.: 2800K
Bulb Designation: 25T6 1/2/DCBulb Finish: Clear
Bulb Shape: T6-1/2Light Bulb Dia.: 13/16"
Lumens: 220Item: Incandescent Lamp
Watts: 25Bulb Base Type: Double Contact Bayonet (BA15d)
Bulb Primary Application: IlluminatorMax. Overall Bulb Length: 5-9/16"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Dimmable: YesCountry of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape T6-1/2, 25 Watts, Bulb Base Type Double Contact Bayonet (BA15d), Lumens 220, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 25T6 1/2/DC, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application Illuminator, Max. Overall Bulb Length 5-9/16 In., Light Bulb Dia. 13/16 In., Average Bulb Life 1000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews