KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 25W, T6 1/2 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1415793| Mfr #: 25T61/2/DC-130v

$7.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 1000 hr.
Bulb Primary Application: Illuminator
Bulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415793 Mfr #: 25T61/2/DC-130v
Average Bulb Life: 1000 hr.Bulb Primary Application: Illuminator
Bulb Type: MiniatureItem: Incandescent Lamp
Light Bulb Dia.: 13/16"Bulb Base Type: Double Contact Bayonet (BA15d)
Voltage: 130Dimmable: Yes
Bulb Color Temp.: 2800KBulb Finish: Clear
Bulb Shape: T6-1/2Max. Overall Bulb Length: 5-9/16"
Light Appearance: 2700 to 2999K, Soft WhiteShatter-Resistant: No
Lumens: 244Watts: 25
Bulb Designation: 25T6 1/2/DCStandards: Meets 2012 Lighting Legislation Energy
Bulb Technology: IncandescentCountry of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape T6-1/2, 25 Watts, Bulb Base Type Double Contact Bayonet (BA15d), Lumens 244, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 25T6 1/2/DC, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application Illuminator, Max. Overall Bulb Length 5-9/16 In., Light Bulb Dia. 13/16 In., Average Bulb Life 1000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews