GE LIGHTING 40W, T6 1/2 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1998586| Mfr #: 40T61/2/2F

$7.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 750 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1998586 Mfr #: 40T61/2/2F
Voltage: 120Average Bulb Life: 750 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 13/16"
Lumens: 420Bulb Finish: Frosted
Shatter-Resistant: NoMax. Overall Bulb Length: 5-1/2"
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 40T6 1/2/2F
Bulb Color Temp.: 2700KBulb Type: Miniature
Bulb Shape: T6-1/2Watts: 40
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Intermediate Screw (E17)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape T6-1/2, 40 Watts, Bulb Base Type Intermediate Screw (E17), Lumens 420, Bulb Finish Frosted, Bulb Color Temp. 2700K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 40T6 1/2/2F, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 5-1/2 In., Light Bulb Dia. 13/16 In., Average Bulb Life 750 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews