GE LIGHTING 15W, T6 Incandescent Light Bulb

GE LIGHTING| Zoro #: G2067703| Mfr #: 15T6 -145v

$4.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 145
Average Bulb Life: 1500 hr.
Bulb Primary Application: Automotive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2067703 Mfr #: 15T6 -145v
Voltage: 145Average Bulb Life: 1500 hr.
Bulb Primary Application: AutomotiveLight Bulb Dia.: 3/4"
Lumens: 102Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 3"
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 15T6
Bulb Color Temp.: 2800KBulb Type: Miniature
Bulb Shape: T6Watts: 15.0
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Candelabra Screw (E12)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape T6, 15.0 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 102, Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 145 Voltage, Shatter-Resistant No, Bulb Designation 15T6, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Dimmable Yes, Bulb Primary Application Automotive, Max. Overall Bulb Length 3 In., Light Bulb Dia. 3/4 In., Average Bulb Life 1500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews