SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 25W, T8 Incandescent Light Bulb

GE LIGHTING| Zoro #: G1021666| Mfr #: 25T8N

$4.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: IncandescentLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1021666 Mfr #: 25T8N
Voltage: 120Bulb Technology: Incandescent
Light Appearance: 2700 to 2999K, Soft WhiteBulb Type: Linear
Average Bulb Life: 200 hr.Bulb Color Temp.: 2700K
Bulb Designation: 25T8NBulb Finish: Clear
Bulb Shape: T8Light Bulb Dia.: 7/8"
Lumens: 195Item: Incandescent Lamp
Watts: 25Bulb Base Type: Intermediate Screw (E17)
Bulb Primary Application: AppliancesMax. Overall Bulb Length: 2-1/4"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Dimmable: YesCountry of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape T8, 25 Watts, Bulb Base Type Intermediate Screw (E17), Lumens 195, Bulb Finish Clear, Bulb Color Temp. 2700K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 25T8N, Light Appearance 2700 to 2999K, Soft White, Bulb Type Linear, Dimmable Yes, Bulb Primary Application Appliances, Max. Overall Bulb Length 2-1/4 In., Light Bulb Dia. 7/8 In., Average Bulb Life 200 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews