GE LIGHTING 50W, T8 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0261292| Mfr #: CAX-130v

$8.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 130
Average Bulb Life: 50 hr.
ANSI Code: CAX
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0261292 Mfr #: CAX-130v
Voltage: 130Average Bulb Life: 50 hr.
ANSI Code: CAXLight Bulb Dia.: 1"
Lumens: 775Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 3-1/8"
Item: Incandescent LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: CAX 130V
Bulb Color Temp.: 2875KBulb Type: Linear
Bulb Shape: T8Watts: 50
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Double Contact Bayonet (BA15d)
Bulb Primary Application: ProjectionStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape T8, 50 Watts, Bulb Base Type Double Contact Bayonet (BA15d), Lumens 775, Bulb Finish Clear, Bulb Color Temp. 2875K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation CAX 130V, ANSI Code CAX, Light Appearance 2700 to 2999K, Soft White, Bulb Type Linear, Dimmable Yes, Bulb Primary Application Projection, Max. Overall Bulb Length 3-1/8 In., Light Bulb Dia. 1 In., Average Bulb Life 50 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews