SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Incandescent Narrow Beam Lamp, PAR36, 30W

GE LIGHTING| Zoro #: G0388595| Mfr #: 4416

$7.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13Bulb Technology: IncandescentLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388595 Mfr #: 4416
Voltage: 13Bulb Technology: Incandescent
Light Appearance: 3000 to 3999K, Warm WhiteANSI Code: 4416
Bulb Type: ReflectorAverage Bulb Life: 300 hr.
Bulb Color Temp.: 3000KBulb Designation: 4416/SP
Standards: Meets 2012 Lighting Legislation EnergyBulb Finish: Clear
Bulb Shape: PAR36Light Bulb Dia.: 4-1/2"
Item: Incandescent LampWatts: 30
Bulb Base Type: Screw TerminalsBulb Primary Application: Narrow Spot
Max. Overall Bulb Length: 4-3/8"Shatter-Resistant: No
Light Distribution: SpotDimmable: Yes
Country of Origin (subject to change): Multiple

Description

Incandescent Lamp, Bulb Shape PAR36, 30 Watts, Bulb Base Type Screw Terminals, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 13 Voltage, Shatter-Resistant No, Bulb Designation 4416/SP, ANSI Code 4416, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Narrow Spot, Light Distribution Spot, Max. Overall Bulb Length 4-3/8 In., Light Bulb Dia. 4-1/2 In., Average Bulb Life 300 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews