BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE LIGHTING 25W, R14 Incandescent Light Bulb

GE LIGHTING| Zoro #: G0759963| Mfr #: 25R14N-130V

$13.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: FrostedMax. Overall Bulb Length: 2-5/8"Light Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0759963 Mfr #: 25R14N-130V
Bulb Finish: FrostedMax. Overall Bulb Length: 2-5/8"
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Intermediate Screw (E17)
Voltage: 130Light Bulb Dia.: 1-3/4"
Bulb Shape: R14Dimmable: Yes
Bulb Technology: IncandescentShatter-Resistant: No
Bulb Type: ReflectorBulb Designation: 25R14N
Average Bulb Life: 1500 hr.Watts: 25
Item: Incandescent LampBulb Primary Application: General Purpose
Bulb Color Temp.: 2800KLight Distribution: Flood
Standards: Meets 2012 Lighting Legislation EnergyLumens: 180
Country of Origin (subject to change): United States

Description

Incandescent Lamp, Bulb Shape R14, 25 Watts, Bulb Base Type Intermediate Screw (E17), Lumens 180, Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 130 Voltage, Shatter-Resistant No, Bulb Designation 25R14N, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application General Purpose, Light Distribution Flood, Max. Overall Bulb Length 2-5/8 In., Light Bulb Dia. 1-3/4 In., Average Bulb Life 1500 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews