DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

GE LIGHTING 250W, R40 Incandescent Heat Light Bulb

GE LIGHTING| Zoro #: G1346694| Mfr #: 250R40/1

$6.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 5000 hr.
Bulb Primary Application: Heat Lamps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1346694 Mfr #: 250R40/1
Voltage: 120Average Bulb Life: 5000 hr.
Bulb Primary Application: Heat LampsLight Bulb Dia.: 5"
Lumens: 2200Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 6-9/16"
Light Distribution: FloodItem: Incandescent Heat Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 250R40/1Bulb Color Temp.: 2500K
Bulb Type: ReflectorBulb Shape: R40
Watts: 250Light Appearance: 1000 to 2699K, Very Warm White
Bulb Base Type: Medium Screw (E26)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Incandescent Heat Lamp, Lamp Type Reflector-R/BR, Bulb Shape R40, Base Type Medium Screw (E26), 250 Watts, Lumens 2200, Bulb Finish Clear, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 250R40/1, Bulb Primary Application Heat Lamps, Max. Overall Length 6-9/16 In., Light Bulb Dia. 5 In., Average Bulb Life 5000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews