KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 375W, R40 Incandescent Reflector Light Bulb

GE LIGHTING| Zoro #: G0862005| Mfr #: 375R40

$16.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 115
Average Bulb Life: 5000 hr.
Bulb Primary Application: Heat Lamps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0862005 Mfr #: 375R40
Voltage: 115Average Bulb Life: 5000 hr.
Bulb Primary Application: Heat LampsLight Bulb Dia.: 5"
Lumens: 2700Bulb Finish: Frosted
Shatter-Resistant: NoMax. Overall Bulb Length: 7-3/8"
Light Distribution: FloodItem: Incandescent Reflector Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 375R40Bulb Color Temp.: 2700K
Bulb Type: ReflectorBulb Shape: R40
Watts: 375Light Appearance: 2700 to 2999K, Soft White
Bulb Base Type: Medium Screw (E26)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Incandescent Reflector Lamp, Bulb Shape R40, 375 Watts, Bulb Base Type Medium Screw (E26), Lumens 2700, Bulb Finish Frosted, Bulb Color Temp. 2700K, Incandescent, 115 Voltage, Shatter-Resistant No, Bulb Designation 375R40, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Heat Lamps, Light Distribution Flood, Max. Overall Bulb Length 7-3/8 In., Light Bulb Dia. 5 In., Average Bulb Life 5000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews