Current
GE LIGHTING 375W, R40 Incandescent Heat Light Bulb
Mfr # 375R40/1
Zoro # G1479405
$27.91
32% off
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R40
- Bulb Base Type Medium Screw (E26)
- Watts 375 W
- Lumens 2,700 lm
- Light Appearance 2700 to 2999K, Soft White
Explore More Products
- CURRENT Ge 300W Clr Mogu Bulb 21025
- CURRENT Ge 2Pk 4W Day G25 Bulb 28942
- CURRENT G E Lighting 265202 Par 38 Bulb; White - Pack of 4 265202
- CURRENT Ge 25W Clr Tube Bulb 44727
- CURRENT Ge2Pk 5W Clr Night Bulb 27979
- CURRENT GE LIGHTING 40W, G25 Incandescent Light Bulb 40G25
- CURRENT GE Lighting UNLENL 12V Lamp Enl-2 Quartz 25475 - 50 watt UNLENL
- CURRENT GE Lighting 97495 60W Yellow Bug Light Bulb; 2 Pack 252163
- CURRENT GE LIGHTING 25W, B13 Incandescent Light Bulb 25BM CD2
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb 25T6-1/2 DC/IF 130V
- MAXIM 40W Incandescent E26 ST58 120V Clear Bulb BI40ST58CL120V
- Current Incandescent Light Bulbs