PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Incandescent Sealed Beam Floodlight, 200W

GE LIGHTING| Zoro #: G2238652| Mfr #: 200PAR46/3MFL

$21.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimmable: YesItem: Incandescent Sealed Beam LampLight Distribution: Medium Flood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2238652 Mfr #: 200PAR46/3MFL
Dimmable: YesItem: Incandescent Sealed Beam Lamp
Light Distribution: Medium FloodMax. Overall Bulb Length: 41-13/16"
Bulb Primary Application: General PurposeBulb Base Type: Medium Side Prong
Shatter-Resistant: NoBulb Designation: 200PAR46/3MFL
Standards: Meets 2012 Lighting Legislation EnergyBulb Type: Reflector
Bulb Color Temp.: 2750KBulb Technology: Incandescent
Lumens: 2270Light Appearance: 2700 to 2999K, Soft White
Watts: 200Voltage: 120
Bulb Shape: PAR46Bulb Finish: Clear
Light Bulb Dia.: 5-3/4"Average Bulb Life: 2000 hr.
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR46, Base Type Medium Side Prong, 200 Watts, Lumens 2270, Bulb Color Temp. 2750K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 200PAR46/3MFL, Bulb Primary Application General Purpose, Max. Overall Length 41-13/16 In., Light Bulb Dia. 5-3/4 In., Average Bulb Life 2000 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews