Incandescent Sealed Beam Lamp, 165mm, 100W

GE LIGHTING| Zoro #: G1748004| Mfr #: 4921-1

$14.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 300 hr.
Standards: Meets 2012 Lighting Legislation Energy
Bulb Designation: 4921-1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1748004 Mfr #: 4921-1
Average Bulb Life: 300 hr.Standards: Meets 2012 Lighting Legislation Energy
Bulb Designation: 4921-1Bulb Primary Application: Automotive
Bulb Shape: RectangularLight Distribution: Flood
Bulb Finish: ClearBulb Base Type: Slip-On Terminals
Dimmable: YesShatter-Resistant: No
Light Appearance: 3000 to 3999K, Warm WhiteWatts: 100
ANSI Code: 4921-1Voltage: 13
Max. Overall Bulb Length: 4-1/2"Bulb Technology: Incandescent
Bulb Color Temp.: 3000KBulb Type: Reflector
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape Rectangular, 100 Watts, Bulb Base Type Slip-On Terminals, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 13 Voltage, Shatter-Resistant No, Bulb Designation 4921-1, ANSI Code 4921-1, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Automotive, Light Distribution Flood, Max. Overall Bulb Length 4-1/2 In., Average Bulb Life 300 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews