Incandescent Sealed Beam Lamp, 165mm, 50W

GE LIGHTING |Zoro #: G0570525|Mfr #: 4651

$7.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0570525 Mfr #: 4651
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3000K
Item: Incandescent Sealed Beam LampBulb Technology: Incandescent
Shatter-Resistant: NoBulb Type: Reflector
Light Distribution: HeadlampWatts: 50
Voltage: 13Bulb Designation: 4651
Light Appearance: 3000 to 3999K, Warm WhiteANSI Code: 4651
Max. Overall Bulb Length: 4-13/16"Bulb Shape: Rectangular
Bulb Base Type: 2 Contact LugsBulb Primary Application: Automotive
Average Bulb Life: 200 hr.Country of Origin (subject to change): United States

Product Description

Incandescent Sealed Beam Lamp, Bulb Shape Rectangular, 50 Watts, Bulb Base Type 2 Contact Lugs, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 13 Voltage, Shatter-Resistant No, Bulb Designation 4651, ANSI Code 4651, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Bulb Primary Application Automotive, Light Distribution Headlamp, Max. Overall Bulb Length 4-13/16 In., Average Bulb Life 200 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Product Reviews