SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Incandescent Sealed Beam Lamp, PAR36, 100W

GE LIGHTING| Zoro #: G1574115| Mfr #: 4591

$31.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28Bulb Technology: IncandescentLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1574115 Mfr #: 4591
Voltage: 28Bulb Technology: Incandescent
Light Appearance: 3000 to 3999K, Warm WhiteANSI Code: 4591
Bulb Type: ReflectorAverage Bulb Life: 25 hr.
Bulb Color Temp.: 3000KBulb Designation: 4591
Standards: Meets 2012 Lighting Legislation EnergyBulb Finish: Clear
Bulb Shape: PAR36Light Bulb Dia.: 4-1/2"
Lumens: 2800Item: Incandescent Sealed Beam Lamp
Watts: 100Bulb Base Type: Screw Terminals
Bulb Primary Application: AircraftMax. Overall Bulb Length: 4-13/16"
Shatter-Resistant: NoLight Distribution: Narrow Spot
Dimmable: YesCountry of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR36, 100 Watts, Bulb Base Type Screw Terminals, Lumens 2800, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 28 Voltage, Shatter-Resistant No, Bulb Designation 4591, ANSI Code 4591, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Aircraft, Light Distribution Narrow Spot, Max. Overall Bulb Length 4-13/16 In., Light Bulb Dia. 4-1/2 In., Average Bulb Life 25 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews