PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Incandescent Sealed Beam Lamp, PAR36, 100W

GE LIGHTING| Zoro #: G2424405| Mfr #: 4594

$13.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28Bulb Technology: IncandescentLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2424405 Mfr #: 4594
Voltage: 28Bulb Technology: Incandescent
Light Appearance: 3000 to 3999K, Warm WhiteANSI Code: 4594
Bulb Type: ReflectorAverage Bulb Life: 300 hr.
Bulb Color Temp.: 3000KBulb Designation: 4594
Standards: Meets 2012 Lighting Legislation EnergyBulb Finish: Clear
Bulb Shape: PAR36Light Bulb Dia.: 4-1/2"
Item: Incandescent Sealed Beam LampWatts: 100
Bulb Base Type: Screw TerminalsBulb Primary Application: Aircraft
Max. Overall Bulb Length: 2-3/4"Shatter-Resistant: No
Light Distribution: SpotDimmable: Yes
Country of Origin (subject to change): Multiple

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR36, 100 Watts, Bulb Base Type Screw Terminals, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 28 Voltage, Shatter-Resistant No, Bulb Designation 4594, ANSI Code 4594, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Aircraft, Light Distribution Spot, Max. Overall Bulb Length 2-3/4 In., Light Bulb Dia. 4-1/2 In., Average Bulb Life 300 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews