KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incandescent Sealed Beam Lamp, PAR36, 100W

GE LIGHTING| Zoro #: G0356675| Mfr #: 4595

$19.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13
Average Bulb Life: 300 hr.
Bulb Primary Application: Aircraft
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0356675 Mfr #: 4595
Voltage: 13Average Bulb Life: 300 hr.
Bulb Primary Application: AircraftLight Bulb Dia.: 4-1/2"
Lumens: 780Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 4-1/2"
Light Distribution: SpotItem: Incandescent Sealed Beam Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 4595Bulb Color Temp.: 3000K
Bulb Type: ReflectorBulb Shape: PAR36
Watts: 100Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: Screw TerminalsANSI Code: 4595
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR36, 100 Watts, Bulb Base Type Screw Terminals, Lumens 780, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 13 Voltage, Shatter-Resistant No, Bulb Designation 4595, ANSI Code 4595, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Aircraft, Light Distribution Spot, Max. Overall Bulb Length 4-1/2 In., Light Bulb Dia. 4-1/2 In., Average Bulb Life 300 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews