KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incandescent Sealed Beam Lamp, PAR36, 100W

GE LIGHTING| Zoro #: G2016971| Mfr #: 4627

$52.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 28
Average Bulb Life: 300 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2016971 Mfr #: 4627
Voltage: 28Average Bulb Life: 300 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 4-1/2"
Bulb Finish: ClearShatter-Resistant: No
Max. Overall Bulb Length: 5-3/8"Light Distribution: Flood
Item: Incandescent Sealed Beam LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 4627
Bulb Color Temp.: 3000KBulb Type: Reflector
Bulb Shape: PAR36Watts: 100
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Screw Terminals
ANSI Code: 4627Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR36, Base Type Screw Terminals, 100 Watts, Bulb Color Temp. 3000K, Incandescent, 28 Voltage, Shatter-Resistant No, Bulb Designation 4627, ANSI Code 4627, Bulb Primary Application General Purpose, Max. Overall Length 5-3/8 In., Light Bulb Dia. 4-1/2 In., Average Bulb Life 300 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews