BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Incandescent Sealed Beam Lamp, PAR36, 18W

GE LIGHTING| Zoro #: G2241662| Mfr #: 4414

$8.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: ClearMax. Overall Bulb Length: 3-7/8"Light Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2241662 Mfr #: 4414
Bulb Finish: ClearMax. Overall Bulb Length: 3-7/8"
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Screw Terminals
Voltage: 13Light Bulb Dia.: 4-1/2"
Bulb Shape: PAR36Dimmable: Yes
Bulb Technology: IncandescentANSI Code: 4414
Shatter-Resistant: NoBulb Type: Reflector
Bulb Designation: 4414Average Bulb Life: 300 hr.
Watts: 18.0Item: Incandescent Sealed Beam Lamp
Bulb Primary Application: AutomotiveBulb Color Temp.: 3000K
Light Distribution: FloodStandards: Meets 2012 Lighting Legislation Energy
Lumens: 400Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR36, 18.0 Watts, Bulb Base Type Screw Terminals, Lumens 400, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 13 Voltage, Shatter-Resistant No, Bulb Designation 4414, ANSI Code 4414, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Automotive, Light Distribution Flood, Max. Overall Bulb Length 3-7/8 In., Light Bulb Dia. 4-1/2 In., Average Bulb Life 300 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews