Shop Alternate Products
This Product is Discontinued
Current
Incandescent Sealed Beam Lamp, PAR36, 18W (Discontinued)
Mfr # 7414Y
Zoro # G1981682
This Product is Discontinued
Key Features
- Bulb Shape PAR36
- Bulb Base Type Screw Terminals
- Light Appearance No Rated Color Temp, Yellow
- Watts 18.0
- Bulb Finish Amber