Incandescent Sealed Beam Lamp, PAR36, 2.0W, Min. Qty 12

GE LIGHTING| Zoro #: G3774136| Mfr #: 4546-1

$8.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: 7613-1ANSI Code: 4546-1Bulb Color Temp.: 3000K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3774136 Mfr #: 4546-1
Bulb Designation: 7613-1ANSI Code: 4546-1
Bulb Color Temp.: 3000KDimmable: Yes
Light Appearance: 3000 to 3999K, Warm WhiteStandards: Meets 2012 Lighting Legislation Energy
Watts: 2.0Light Bulb Dia.: 4-1/2"
Bulb Base Type: Screw TerminalsMax. Overall Bulb Length: 13-7/8"
Bulb Finish: ClearShatter-Resistant: No
Voltage: 5Average Bulb Life: 100 hr.
Light Distribution: Very Narrow SpotBulb Type: Reflector
Bulb Shape: PAR36Bulb Primary Application: Emergency
Item: Incandescent Sealed Beam LampBulb Technology: Incandescent
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR36, 2.0 Watts, Bulb Base Type Screw Terminals, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 5 Voltage, Shatter-Resistant No, Bulb Designation 7613-1, ANSI Code 4546-1, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Emergency, Light Distribution Very Narrow Spot, Max. Overall Bulb Length 13-7/8 In., Light Bulb Dia. 4-1/2 In., Average Bulb Life 100 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews