KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incandescent Sealed Beam Lamp, PAR36, 2.0W

GE LIGHTING| Zoro #: G1479572| Mfr #: 4546

$9.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 5
Average Bulb Life: 100 hr.
Bulb Primary Application: Lantern
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1479572 Mfr #: 4546
Voltage: 5Average Bulb Life: 100 hr.
Bulb Primary Application: LanternLight Bulb Dia.: 4-1/2"
Lumens: 525Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 8-13/16"
Light Distribution: Very Narrow SpotItem: Incandescent Sealed Beam Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 4546Bulb Color Temp.: 3000K
Bulb Type: ReflectorBulb Shape: PAR36
Watts: 2.0Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: Screw TerminalsANSI Code: 4546
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR36, 2.0 Watts, Bulb Base Type Screw Terminals, Lumens 525, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 5 Voltage, Shatter-Resistant No, Bulb Designation 4546, ANSI Code 4546, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Lantern, Light Distribution Very Narrow Spot, Max. Overall Bulb Length 8-13/16 In., Light Bulb Dia. 4-1/2 In., Average Bulb Life 100 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews