DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Incandescent Sealed Beam Lamp, PAR36, 250W

GE LIGHTING| Zoro #: G1854054| Mfr #: 4313

$26.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Incandescent Sealed Beam Lamp
Shatter-Resistant: No
Light Distribution: Spot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1854054 Mfr #: 4313
Item: Incandescent Sealed Beam LampShatter-Resistant: No
Light Distribution: SpotLight Appearance: 3000 to 3999K, Warm White
Bulb Color Temp.: 3000KAverage Bulb Life: 25 hr.
Watts: 250Dimmable: Yes
Bulb Shape: PAR36Voltage: 13
Light Bulb Dia.: 4-1/2"Bulb Base Type: Screw Terminals
Bulb Technology: IncandescentMax. Overall Bulb Length: 2-3/4"
Bulb Primary Application: AircraftStandards: Meets 2012 Lighting Legislation Energy
Bulb Designation: 4313Bulb Finish: Clear
ANSI Code: 4313Bulb Type: Reflector
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR36, 250 Watts, Bulb Base Type Screw Terminals, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 13 Voltage, Shatter-Resistant No, Bulb Designation 4313, ANSI Code 4313, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Aircraft, Light Distribution Spot, Max. Overall Bulb Length 2-3/4 In., Light Bulb Dia. 4-1/2 In., Average Bulb Life 25 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews