Incandescent Sealed Beam Lamp, PAR36, 25W

GE LIGHTING| Zoro #: G0718401| Mfr #: 4446

$10.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-3/4"Bulb Technology: IncandescentANSI Code: 4446
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0718401 Mfr #: 4446
Max. Overall Bulb Length: 2-3/4"Bulb Technology: Incandescent
ANSI Code: 4446Light Bulb Dia.: 4-1/2"
Bulb Designation: 4446Bulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3000K
Bulb Finish: ClearDimmable: Yes
Voltage: 13Watts: 25
Average Bulb Life: 300 hr.Bulb Base Type: Screw Terminals
Light Distribution: Very Wide FloodLight Appearance: 3000 to 3999K, Warm White
Item: Incandescent Sealed Beam LampShatter-Resistant: No
Bulb Shape: PAR36Bulb Primary Application: Emergency
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR36, 25 Watts, Bulb Base Type Screw Terminals, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 13 Voltage, Shatter-Resistant No, Bulb Designation 4446, ANSI Code 4446, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Emergency, Light Distribution Very Wide Flood, Max. Overall Bulb Length 2-3/4 In., Light Bulb Dia. 4-1/2 In., Average Bulb Life 300 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews