KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incandescent Sealed Beam Lamp, PAR36, 35W, Min. Qty 12

GE LIGHTING| Zoro #: G3774391| Mfr #: 4410

$11.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: 4410
ANSI Code: 4410
Bulb Color Temp.: 3000K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3774391 Mfr #: 4410
Bulb Designation: 4410ANSI Code: 4410
Bulb Color Temp.: 3000KDimmable: Yes
Light Appearance: 3000 to 3999K, Warm WhiteStandards: Meets 2012 Lighting Legislation Energy
Watts: 35Light Bulb Dia.: 4-1/2"
Bulb Base Type: Screw TerminalsMax. Overall Bulb Length: 4-3/8"
Bulb Finish: ClearShatter-Resistant: No
Voltage: 13Average Bulb Life: 300 hr.
Light Distribution: Very Wide FloodBulb Type: Reflector
Bulb Shape: PAR36Bulb Primary Application: Automotive
Item: Incandescent Sealed Beam LampBulb Technology: Incandescent
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR36, 35 Watts, Bulb Base Type Screw Terminals, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 13 Voltage, Shatter-Resistant No, Bulb Designation 4410, ANSI Code 4410, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Automotive, Light Distribution Very Wide Flood, Max. Overall Bulb Length 4-3/8 In., Light Bulb Dia. 4-1/2 In., Average Bulb Life 300 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews