Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Incandescent Sealed Beam Lamp, PAR36, 35W

GE LIGHTING| Zoro #: G1579234| Mfr #: 4415A

$11.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Watts: 35
Light Bulb Dia.: 4-1/2"
Bulb Shape: PAR36
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1579234 Mfr #: 4415A
Watts: 35Light Bulb Dia.: 4-1/2"
Bulb Shape: PAR36Item: Incandescent Sealed Beam Lamp
Average Bulb Life: 300 hr.Shatter-Resistant: No
Bulb Finish: RedBulb Designation: 4415A
Light Distribution: FloodLight Appearance: No Rated Color Temp, Red
Bulb Base Type: Screw TerminalsBulb Primary Application: Automotive
Dimmable: YesBulb Technology: Incandescent
Standards: Meets 2012 Lighting Legislation EnergyANSI Code: 4415A
Bulb Type: ReflectorMax. Overall Bulb Length: 2-3/4"
Lumens: 400Voltage: 13
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR36, 35 Watts, Bulb Base Type Screw Terminals, Lumens 400, Bulb Finish Red, Incandescent, 13 Voltage, Shatter-Resistant No, Bulb Designation 4415A, ANSI Code 4415A, Light Appearance No Rated Color Temp, Red, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Automotive, Light Distribution Flood, Max. Overall Bulb Length 2-3/4 In., Light Bulb Dia. 4-1/2 In., Average Bulb Life 300 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews