KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incandescent Sealed Beam Lamp, PAR36, 50W

GE LIGHTING| Zoro #: G2281781| Mfr #: 4402A

$22.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28
Average Bulb Life: 400 hr.
Bulb Primary Application: Automotive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281781 Mfr #: 4402A
Voltage: 28Average Bulb Life: 400 hr.
Bulb Primary Application: AutomotiveLight Bulb Dia.: 4-1/2"
Bulb Finish: RedShatter-Resistant: No
Max. Overall Bulb Length: 2-3/4"Light Distribution: Wide Flood
Item: Incandescent Sealed Beam LampBulb Technology: Incandescent
Dimmable: YesBulb Designation: 4402A
Bulb Type: ReflectorBulb Shape: PAR36
Watts: 50Light Appearance: No Rated Color Temp, Red
Bulb Base Type: Screw TerminalsANSI Code: 4402A
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR36, 50 Watts, Bulb Base Type Screw Terminals, Bulb Finish Red, Incandescent, 28 Voltage, Shatter-Resistant No, Bulb Designation 4402A, ANSI Code 4402A, Light Appearance No Rated Color Temp, Red, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Automotive, Light Distribution Wide Flood, Max. Overall Bulb Length 2-3/4 In., Light Bulb Dia. 4-1/2 In., Average Bulb Life 400 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews