KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Incandescent Sealed Beam Lamp, PAR36, 60W

GE LIGHTING| Zoro #: G0919441| Mfr #: 4350

$24.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 36
Average Bulb Life: 400 hr.
Bulb Primary Application: Automotive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0919441 Mfr #: 4350
Voltage: 36Average Bulb Life: 400 hr.
Bulb Primary Application: AutomotiveLight Bulb Dia.: 4-1/2"
Lumens: 175Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 2-3/4"
Light Distribution: TrapezoidalItem: Incandescent Sealed Beam Lamp
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 4350Bulb Color Temp.: 3000K
Bulb Type: ReflectorBulb Shape: PAR36
Watts: 60Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: Slip-On TerminalsANSI Code: 4350
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR36, 60 Watts, Bulb Base Type Slip-On Terminals, Lumens 175, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 36 Voltage, Shatter-Resistant No, Bulb Designation 4350, ANSI Code 4350, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Automotive, Light Distribution Trapezoidal, Max. Overall Bulb Length 2-3/4 In., Light Bulb Dia. 4-1/2 In., Average Bulb Life 400 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews