Incandescent Sealed Beam Lamp, PAR36, 60W

GE LIGHTING| Zoro #: G3775116| Mfr #: 4466

$15.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 300 hr.
Light Bulb Dia.: 4-1/2"
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3775116 Mfr #: 4466
Average Bulb Life: 300 hr.Light Bulb Dia.: 4-1/2"
Standards: Meets 2012 Lighting Legislation EnergyBulb Designation: 4466
Bulb Primary Application: AutomotiveBulb Shape: PAR36
Light Distribution: Very Wide FloodBulb Finish: Clear
Bulb Base Type: Screw TerminalsDimmable: Yes
Shatter-Resistant: NoLight Appearance: 3000 to 3999K, Warm White
Watts: 60ANSI Code: 4466
Voltage: 13Max. Overall Bulb Length: 4-13/16"
Bulb Technology: IncandescentBulb Color Temp.: 3000K
Bulb Type: ReflectorCountry of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR36, 60 Watts, Bulb Base Type Screw Terminals, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 13 Voltage, Shatter-Resistant No, Bulb Designation 4466, ANSI Code 4466, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Automotive, Light Distribution Very Wide Flood, Max. Overall Bulb Length 4-13/16 In., Light Bulb Dia. 4-1/2 In., Average Bulb Life 300 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews