SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Incandescent Sealed Beam Lamp, PAR36, 80W

GE LIGHTING| Zoro #: G1719365| Mfr #: 4340

$21.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Incandescent Sealed Beam LampMax. Overall Bulb Length: 2-3/4"Bulb Color Temp.: 3000K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1719365 Mfr #: 4340
Item: Incandescent Sealed Beam LampMax. Overall Bulb Length: 2-3/4"
Bulb Color Temp.: 3000KStandards: Meets 2012 Lighting Legislation Energy
Bulb Designation: 4340Dimmable: Yes
Light Distribution: TrapezoidalLight Appearance: 3000 to 3999K, Warm White
Bulb Technology: IncandescentWatts: 80
Average Bulb Life: 400 hr.Bulb Finish: Clear
Bulb Type: ReflectorVoltage: 48
Shatter-Resistant: NoLight Bulb Dia.: 4-1/2"
ANSI Code: 4340Bulb Base Type: Slip-On Terminals
Bulb Primary Application: AutomotiveBulb Shape: PAR36
Country of Origin (subject to change): United States

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR36, 80 Watts, Bulb Base Type Slip-On Terminals, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 48 Voltage, Shatter-Resistant No, Bulb Designation 4340, ANSI Code 4340, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Automotive, Light Distribution Trapezoidal, Max. Overall Bulb Length 2-3/4 In., Light Bulb Dia. 4-1/2 In., Average Bulb Life 400 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews