HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Incandescent Sealed Beam Lamp, PAR46, 100W

GE LIGHTING| Zoro #: G0361514| Mfr #: 4537

$12.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-3/4"
Bulb Technology: Incandescent
ANSI Code: 4537
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0361514 Mfr #: 4537
Max. Overall Bulb Length: 2-3/4"Bulb Technology: Incandescent
ANSI Code: 4537Light Bulb Dia.: 5-3/4"
Bulb Designation: 4537Bulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3000K
Bulb Finish: ClearDimmable: Yes
Voltage: 13Watts: 100
Average Bulb Life: 25 hr.Bulb Base Type: Screw Terminals
Light Distribution: Narrow SpotLight Appearance: 3000 to 3999K, Warm White
Item: Incandescent Sealed Beam LampShatter-Resistant: No
Bulb Shape: PAR46Bulb Primary Application: Aircraft
Country of Origin (subject to change): Multiple

Description

Incandescent Sealed Beam Lamp, Bulb Shape PAR46, 100 Watts, Bulb Base Type Screw Terminals, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 13 Voltage, Shatter-Resistant No, Bulb Designation 4537, ANSI Code 4537, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Dimmable Yes, Bulb Primary Application Aircraft, Light Distribution Narrow Spot, Max. Overall Bulb Length 2-3/4 In., Light Bulb Dia. 5-3/4 In., Average Bulb Life 25 hr.

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews